Zoro Homepage

14 Watt, T5, Fluorescent, 3500K Neutral White, 85 CRI, Miniature Bi Pin base

  • Mfr # S8126

  • Zoro # G114836455


product price: $6.19
/ea
Sold in multiples of 40 for $247.60

Key Features

Watts
14W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Dimmable
Non-Dimmable
Lumens
1350L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8126
Zoro #
G114836455
UPC #
45923081262
Country of Origin
China

Dimensions

Nominal Length
24 inches
Overall Length
22.19 in
Bulb Dia.
0.63 in

Details

Watts
14W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Color Temperature
Neutral White
Dimmable
Non-Dimmable
Lumens
1350L
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Operating Temp. Range
Ballast Dependent
ANSI Code
G5
Bulb Primary Application
Lighting
Standards
RoHS
Color Rendering Index
85
Bulb Finish
White
Lamp Count
1
Light Color
White
Bulb Beam Angle
360 Degrees

Description

The SATCO S8126 T5 high performance fluorescent lamp measures 22 inches in length and offers 3500K of neutral white light. Delivering optimal illumination at a lower wattage, the linear tube is suitable for both residential and commercial use. The operating temperature is ballast-dependent for use in a variety of applications.


  • •360-degree beam spread
  • •Operating temerature: Ballast dependent
  • •Rated for use in enclosed fixtures
  • •Dry location rated
  • •Luminous efficacy: 96.43-lm/w
  • •Non-Dimmable

Restrictions

This item has been restricted from sale in the following states: CA, CO, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.