Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14W 4 Foot T8 LED G13 Base 3000K Type A

  • Mfr # S49975R1

  • Zoro # G714810626


product price: $7.15
/ea
Sold in multiples of 25 for $178.75

Key Features

Voltage
Ballast Dependent
Watts
14W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49975R1
Zoro #
G714810626
UPC #
45923402999
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1.1 in

Details

Voltage
Ballast Dependent
Watts
14W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Steel
Color Temperature
Warm White; 3000K
Dimmable
Yes
Lumens
2200L
Rated Life
50000 hr
Light Technology
LED
Standards
cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Light Color
White
Bulb Beam Angle
210°
Color Rendering Index
80+
Wattage Equivalency
175W
Bulb Finish
Gloss White
For Enclosed Fixtures
Yes
For Use With
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Incandescent Wattage Equivalency
175W
UL 1993 Environmental Rating
Damp
ANSI Base
G13
Material
Glass / Steel
Operating Temperature
-20C (-4F) to +45C (+113F)
Color
White
Application
Lighting
Location Rating
Damp

Description

SATCO NUVO's S49975R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.


  • 3000K CCT
  • Type A - Direct Replacement
  • Integrated Thermal Protection
  • Damp Location Rated
  • Dimmable with Select Ballasts
  • Rated for Use in Enclosed Fixtures
  • NSF Rated
  • Glass Tube
  • Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.