Zoro Homepage

14W 4Ft LED T8, 347V Canada Only, G13 40K, Type B BBP, Double Ended Wiring

  • Mfr # S11744

  • Zoro # G005675255


product price: $9.89
/ea
Sold in multiples of 25 for $247.25

Key Features

Voltage
347V
Watts
14W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11744
Zoro #
G005675255
UPC #
045923117442
Country of Origin
China

Dimensions

Length
47.78

Details

Voltage
347V
Watts
14W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
1800L
Rated Life
50000 hrs
Light Technology
LED
Bulb Beam Angle
210 Degrees
For Enclosed Fixtures
Yes
Wattage Equivalency
32
Energy Star Compliant
No
Bulb Primary Application
Indoor Lighting
Color Rendering Index
80+
Standards
cUL - Classified; cUL - Certified; cRU - Recognized Component
Bulb Finish
Gloss White
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Indoor/Outdoor Usage
Indoor;Outdoor
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Satco's S11744 14-watt, 4-foot, 4000K LED lamp is part of a new generation of Type B ballast bypass lamps, designed to replace T8 and T12 medium bi-pin fluorescent lamps. These lamps are engineered for double-ended wiring and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care facilities - virtually any large-scale lighting application - will benefit from immediate energy savings and less maintenance. 347 volts for use in Canada.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.