Zoro Homepage

14W A19 LED - 30K - 100W Replace - E26 Base - 220 Degree Beam - 10PK

  • Mfr # S11418

  • Zoro # G901769201


product price: $36.35
/pk 10, $3.64/ea

Key Features

Voltage
120
Watts
14
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Polycarbonate (PC) - Thermo Plastic (PBT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11418
Zoro #
G901769201
UPC #
45923114182
Country of Origin
China

Dimensions

Outside Diameter
2.36
Length
4.57
Bulb Dia.
2.36

Description

Our popular LED lamps are now available in ten packs, suitable for retail or contractor sales. The lamps offer up to eighty-five percent in energy savings. Each bulb offers vibration resistance and is suitable for use in rough service.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.