Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14W A19 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V, PK4

  • Mfr # S11777

  • Zoro # G210087560


product price: $20.99
/pk 4, $5.25/ea

Key Features

Voltage
120
Watts
14W
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11777
Zoro #
G210087560
UPC #
045923117770
Country of Origin
China

Dimensions

Length
4.59 in
Bulb Dia.
2.36 in

Details

Voltage
120
Watts
14W
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000/4000/5000
Dimmable
Non-Dimmable
Lumens
1500
Rated Life
10000 hrs
Light Technology
LED
Wattage Equivalency
100W
Light Color
Warm White To Natural Light
Color Rendering Index
90
Bulb Beam Angle
220 Degrees
Bulb Finish
Frost
Standards
RoHS ; FCC ; Title 20 ; cULus Damp Rated
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
100 watts
Color Selectable
Yes
Dimming Method
Non-Dimmable
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Amps
0.117A

Description

Illuminate any space with ease using SATCO NUVO's 14W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space. Sold in packs of 4 per box, these lamps make them ideal for easy retail or contractor sale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.