Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14W - Fluorescent T8 - 6500K - Daylight - G13 Base

  • Mfr # S27931

  • Zoro # G301707261


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Bulb Shape
T8
Watts
14
Bulb Base Type
Medium Bi Pin
Color Temperature
6500K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S27931
Zoro #
G301707261
UPC #
45923279317
Country of Origin
China

Dimensions

Outside Diameter
1.04
Length
14.22
Overall Length
17.22 in
Bulb Dia.
1.04 in

Details

Bulb Shape
T8
Watts
14
Bulb Base Type
Medium Bi Pin
Color Temperature
6500K
Dimmable
No
RoHS Compliant
No
Rated Life
8000 hrs
Bulb Finish
White
Indoor/Outdoor
Indoor
Bulb Base
Medium Bi Pin
Lumens
600
Material
Glass
Operating Temperature
Ballast Dependent
IMAP
No IMAP
Hours Rated
8000
Operaing Frequency
50/60
Energy Star
No
For Use With
Lighting
CCT
6500K
Finish
White
CEC Title 20
No
Weight
0.0032
Bulb Technology
Fluorescent
Voltage
120-277
Location Rating
Not Rated
Bulb Beam Angle
360°

Description

A 14-watt, 6500K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 8000 hours of use.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.