Zoro Homepage

14W LED PL CCT Selectable GX32d-2 Base 22W CFL Replacement Type B Ballast Bypass 120-277V

  • Mfr # S11545

  • Zoro # G622576249


product price: $17.85
/ea

Key Features

Lumens
1400L
Damp/Wet Rating
Damp
Dimmable
Non-Dimmable
CRI
80+
Operating Temperature
-20C (-4F) to +40C (+104F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11545
Zoro #
G622576249
UPC #
045923115455
Country of Origin
China

Dimensions

Outside Dia.
1.93 in
Length
6.3 in

Details

Lumens
1400L
Damp/Wet Rating
Damp
Dimmable
Non-Dimmable
CRI
80+
Operating Temperature
-20C (-4F) to +40C (+104F)
CCT
2700K/4000K/5000K
Lamp Count
1
Color
Frost
Fluorescent Equivalent
22W
Lamp Shape
PL
Standards
cETLus - Classified, FCC, Damp, RoHS, IP20
Voltage
120V-277V
Beam Spread
320
Lamp Base
GX32d-2
Color Temperature
Warm White to Natural Light
For Use With
Lighting
Watts
14W
Application
Lighting
Finish
Frost
Rated Life
15000 hr
Material
Aluminum / Plastic
Base Type
GX32d-2

Description

Upgrade outdated CFLs with SATCO NUVO's S11545 Type B ballast bypass LED replacement lamp - designed for direct-wire installation, eliminating the need for a ballast and reducing maintenance costs. This 14W model replaces a traditional 22W CFL, providing uniform illumination with a wide 320-degree beam angle. Its durable aluminum and plastic construction, paired with a frosted lens, ensures smooth, omnidirectional lighting. This model is CCT selectable, offering options for warm 2700K, neutral 4000K, or crisp 5000K light to suit various applications. Engineered with a damp location rating and equipped with a GX32d-2 base, this energy-efficient lamp is an ideal solution for both commercial and residential upgrades.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.