Zoro Homepage

15 in. Square Glass Lamp Shade White And Gold Scroll Pattern

  • Mfr # 50/193

  • Zoro # G014836548


product price: $9.79
/ea

Key Features

Material
Glass
Color
Multi Colored
Length
15 in
Width
15 in
Application
Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50/193
Zoro #
G014836548
UPC #
045923501937
Country of Origin
United States

Dimensions

Length
15 in
Width
15 in

Details

Material
Glass
Color
Multi Colored
Application
Lighting
Finish
White/Gold

Description

15 in. Square Glass Lamp Shade, White And Gold, Scroll Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.