Zoro Homepage

15 W B8 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 130V

  • Mfr # S3345

  • Zoro # G0962789


product price: $0.81
/ea
Sold in multiples of 12 for $9.72

Key Features

Voltage
130V
Watts
15 W
Bulb Shape
B8
Dimmable
No
Max Overall Bulb Length
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3345
Zoro #
G0962789
UPC #
045923033452
Country of Origin
China

Dimensions

Max Overall Bulb Length
3 in.
Light Bulb Dia.
1 in.

Details

Item
Incandescent Bulb
Voltage
130V
Watts
15 W
Bulb Shape
B8
Dimmable
No
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.115A

Description

Incandescent Bulb, Bulb Shape B8, Watts 15 W, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.