Zoro Homepage

15 W G12 1/2 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V

  • Mfr # S3845

  • Zoro # G0962834


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
2.38 in.
Bulb Beam Angle
360
Light Bulb Dia.
1.56 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3845
Zoro #
G0962834
UPC #
045923038457
Country of Origin
China

Dimensions

Max Overall Bulb Length
2.38 in.
Light Bulb Dia.
1.56 in.

Details

Item
Bulb,Incandescent,15W,G12 1/2,Candelabra
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Clear
Product Type
Bulb,Incandescent,15W,G12 1/2,Candelabra
Bulb Amps
0.125A

Description

Bulb,Incandescent,15W,G12 1/2,Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.