Zoro Homepage

15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V

  • Mfr # S3910

  • Zoro # G0963008


product price: $1.09
/ea
Sold in multiples of 10 for $10.90

Key Features

Voltage
130V
Dimmable
Yes
Bulb Finish
Clear
Light Bulb Dia.
0.75 in.
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3910
Zoro #
G0963008
UPC #
045923039102
Country of Origin
China

Dimensions

Light Bulb Dia.
0.75 in.
Max Overall Bulb Length
3.63 in.

Details

Item
Bulb,Incandescent,15W,T6,Candelabr
Voltage
130V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,15W,T6,Candelabr
Bulb Amps
0.115A

Description

Bulb,Incandescent,15W,T6,Candelabr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.