Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V - Carded

  • Mfr # S4719

  • Zoro # G0962938


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Voltage
130V
Dimmable
Yes
Bulb Beam Angle
360
Max Overall Bulb Length
2.25 in.
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4719
Zoro #
G0962938
UPC #
045923047190
Country of Origin
China

Dimensions

Max Overall Bulb Length
2.25 in.
Light Bulb Dia.
0.88 in.

Details

Item
Bulb,Incandescent,15W,T7,Bayonet Double
Voltage
130V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Clear
Product Type
Bulb,Incandescent,15W,T7,Bayonet Double
Bulb Amps
0.115A

Description

Bulb,Incandescent,15W,T7,Bayonet Double

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.