Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver White

  • Mfr # S11861

  • Zoro # G208579596


product price: $43.99
/ea

Key Features

Lumens
1280L-1400L
Voltage
120
Length
7.48 in
Width
7.48 in
Height
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11861
Zoro #
G208579596
UPC #
045923118616
Country of Origin
China

Dimensions

Length
7.48 in
Width
7.48 in
Height
2.17 in

Details

Lumens
1280L-1400L
Voltage
120
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum and Plastic
Standards
cETLus Listed
Temp. Range
-20C (-4F) to +45C (+113F)
Watts
15
Dimmable / Non-Dimmable
Yes-Dimmable
Fixture Type
Remote Driver LED Downlight
Shape
Square
Finish
White

Description

The white, six-inch square, Satco S11861 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With 360 degree rotation and 0 to 80 degree aiming capability, efficient LED light can be delivered wherever it is needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.