Shop SATCO
See all product information
Create Account
15 Watt LED A19 27K/3K/35K/4K/5K CCT Medium Base Plastic 12-24 Volt AC 12-34 Volt DC
- Mfr # S14410
- Zoro # G523653957
product price:Â
$
10.95
/ea
Key Features
Operating Temp. Range
-20C (-4F) to +40C (+104F)
Voltage
12V to 24V, 12V to 34V
Material
Plastic
Standards
FCC;Damp;RoHS;IP20
Incandescent Equivalent
100W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14410
- Zoro #
- G523653957
- UPC #
- 45923144103
- Country of Origin
- China
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- Voltage
- 12V to 24V, 12V to 34V
- Material
- Plastic
- Standards
- FCC;Damp;RoHS;IP20
- Incandescent Equivalent
- 100W
- Color
- White
- Lumens
- 1600L
- Lamp Life (Hours)
- 15000
- Damp/Wet Rating
- Damp
- ANSI Base
- E26
- Lamp Base
- Medium
- CRI
- 80+
- Watts
- 15W
- Lamp Shape
- A19
- Finish
- Frost
- Beam Spread
- 180
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CCT
- 2700K/3000K/3500K/40000K/5000K
- Dimmable
- No
Dimensions
- Outside Dia.
- 2.32 in
- Length
- 4.61 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.