15 Watt PAR30LN High Lumen LED Long Neck 27K/30K/35K/40K/50K CCT Selectable Medium Base 120 Volt

  • Mfr # S32240

  • Zoro # G412110103


product price: $18.99
/ea

Key Features

Voltage
120V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR30LN
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32240
Zoro #
G412110103
UPC #
45923322402
Country of Origin
China

Dimensions

Length
4.65 in
Bulb Dia.
3.74 in

Details

Voltage
120V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR30LN
Bulb Housing
Plastic
Color Temperature
Warm White to Natural
Dimmable
Yes
Lumens
1800L
Rated Life
25000
Light Technology
LED
Bulb Finish
Silver
Standards
cULus - Listed, FCC, Wet, RoHS
Indoor/Outdoor Usage
Indoor;Outdoor
For Enclosed Fixtures
Yes
Bulb Beam Angle
40 Degrees
Color Rendering Index
90
Light Color
Warm White To Natural Light
Bulb Primary Application
Lighting
Wattage Equivalency
100 watts
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
For Use With
Indoor/Outdoor Lighting
Incandescent Wattage Equivalency
100W
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
Yes
UL 1993 Environmental Rating
Wet Rated

Description

SATCO NUVOs S32240 High Lumen, CCT Selectable PAR30LN lamp is designed for diverse indoor and outdoor applications. With crisp, 90 CRI light output choose between 2700K/3000K/3500K/4000K/5000K color temperatures at installation to create the perfect atmosphere. Offered in 120V with 1,800 lumens, this is an ideal lamp for residential, commercial, hospitality, general lighting, recessed downlighting and task lighting. Additionally, its wet location rating makes it perfect for outdoor use, particularly in flood lighting and landscape lighting scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.