Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Watt, PAR38 LED, 3000K, 60 deg. Beam Angle, Medium base, 120 Volt, 2PK

  • Mfr # S29457

  • Zoro # G814810656


product price: $21.84
/pk 2, $10.92/ea
Sold in multiples of 2 for $43.68

Key Features

Voltage
120V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29457
Zoro #
G814810656
UPC #
45923294570
Country of Origin
China

Dimensions

Length
5 in
Bulb Dia.
4.72 in

Details

Voltage
120V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
1200L
Rated Life
25000
Light Technology
LED
Color Rendering Index
90
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
60 Degrees
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS
Wattage Equivalency
90W
Application
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
90 watts
UL 1993 Environmental Rating
Wet

Description

Satco's S29457 LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light. Sold in a pack of 2.


  • •Silver colored reflector
  • •Wet location rated
  • •90-watt incandescent equivalent and 23-watt fluorescent equivalent
  • •Warm White color temperature
  • •Long life -- 25000 average rated hours
  • •ENERGY STAR Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.