Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI

  • Mfr # S11486

  • Zoro # G309907564


product price: $13.15
/ea

Key Features

Voltage
120-277
Watts
15W
Bulb Base Type
Medium
Bulb Shape
PAR38
Bulb Housing
Glass / Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11486
Zoro #
G309907564
UPC #
45923114861
Country of Origin
China

Dimensions

Length
5.04 in
Bulb Dia.
4.8 in

Details

Voltage
120-277
Watts
15W
Bulb Base Type
Medium
Bulb Shape
PAR38
Bulb Housing
Glass / Polycarbonate
Color Temperature
3000K
Dimmable
No
Lumens
1200
Rated Life
15000
Light Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Color Rendering Index
90
Light Color
Soft White
Wattage Equivalency
90W
Bulb Finish
Clear
Standards
cULus / RoHS / FCC
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Bulb Beam Angle
40 Degrees
Color
Silver
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
90 watts
UL 1993 Environmental Rating
Wet

Description

Commonly used in applications where a warm and comfortable atmosphere is desired, the Satco|Nuvo PAR38 LED flood-style lamp is ideal for commercial, hospitality, general, recessed, and task lighting, including residential. Suitable in areas where moisture or water exposure is a concern, this is easily solved with the wet location rating for use outdoors and in bathrooms, kitchens, etc. Designed with a soft output of 3000K in a soft white color temperature, these bulbs provide an inviting, unobtrusive lighting solution for just about any application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.