Zoro Homepage

15 Watt PAR38 LED, 4000K, Medium Base, 120-277 Volt, 90 CRI

  • Mfr # S11487

  • Zoro # G909907568


product price: $13.15
/ea

Key Features

Voltage
120-277
Watts
15W
Bulb Base Type
Medium
Bulb Shape
PAR38
Bulb Housing
Glass / Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11487
Zoro #
G909907568
UPC #
45923114878
Country of Origin
China

Dimensions

Length
5.04 in
Bulb Dia.
4.8 in

Description

Commonly used in applications where a cool and crisp atmosphere is desired, the Satco|Nuvo PAR38 LED flood-style lamp is ideal for commercial, hospitality, general, recessed, task lighting, including residential. Suitable in areas where moisture or water exposure is a concern, this is easily solved with the wet location rating for use outdoors and in bathrooms, kitchens, etc. Designed with a sharp output of 4000K in a cool white color temperature, these bulbs provide an invigorating, on-point lighting solution for just about any application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.