15 Watt, PAR38 LED, RGB & Tunable White, Starfish IOT, 120 Volt, 1200 Lumens

  • Mfr # S11258

  • Zoro # G114810615


product price: $15.99
/ea

Key Features

Voltage
120V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11258
Zoro #
G114810615
UPC #
45923112584
Country of Origin
China

Dimensions

Length
5 in
Bulb Dia.
4.72 in

Details

Voltage
120V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
Warm to Cool White/Color Changeable
Dimmable
Yes
Lumens
1200L
Rated Life
25000
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Warm to Cool White/Color Changeable
Bulb Finish
Clear
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Wattage Equivalency
90W
For Enclosed Fixtures
Yes
Color Rendering Index
80
Bulb Beam Angle
40 Degrees
Application
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
90 watts
UL 1993 Environmental Rating
Wet

Description

Indoors or out, Satco's S11258 color-changing and tunable white floodlights add excitement and intrigue with vibrant, energy-efficient LED color. Use STARFISH tunable floods to uplight gardens in full color, transform your patio into a vibrant escape for special occasions, and spotlight architectural features which enhance the beauty of your home. The lamp is wet location certified, dimmable, and suitable for use in enclosed fixtures.


  • •PAR38 Lamp with STARFISH Wi-Fi technology
  • •Tunable white technology with thousands of settings from 2700K to 5000K, controlled with the STARFISH application
  • •Wet location rated
  • •Dimmable with the STARFISH app
  • •ENERGY STAR listed
  • •Voice assistant compatible: Siri; Alexa; Hey Google; SmartThings
  • •Indoor and Outdoor use

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.