
15 Watt T5 LED 48 Inch 3500K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V
Mfr # S19961
Zoro # G322809111
product price: $21.45
/ea
Sold in multiples of 25 for $536.25
Key Features
Length
45.75 in
Application
Lighting
Fluorescent Equivalent
28W
Lamp Shape
T5
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19961
Zoro #
G322809111
UPC #
045923199615
Country of Origin
China
Dimensions
Length
45.75 in
Outside Diameter
0.62 in
Details
Application
Lighting
Fluorescent Equivalent
28W
Lamp Shape
T5
Dimmable
Yes
CCT
3500K
Ballast Bypass/Direct
Dual
Watts
15W
Material
Plastic
CRI
80+
Beam Spread
180
Color Temperature
Neutral White
Hours Rated
50000
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Lamp Base
Miniature Bi Pin
Location Rating
Damp
Lumens
1900L
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Ansi Base
G5
Finish
Frost
Color
White
Voltage
120V-347V
Description
Upgrade your linear lighting with SATCO S19961 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.