
15 Watt T5 LED 48 Inch 4000K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V
Mfr # S19962
Zoro # G922809078
product price: $21.45
/ea
Sold in multiples of 25 for $536.25
Key Features
Material
Plastic
Ballast Bypass/Direct
Dual
Color
White
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Finish
Frost
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19962
Zoro #
G922809078
UPC #
045923199622
Country of Origin
China
Dimensions
Length
45.75 in
Outside Diameter
0.62 in
Details
Material
Plastic
Ballast Bypass/Direct
Dual
Color
White
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Finish
Frost
Lumens
1900L
Color Temperature
Cool White
Fluorescent Equivalent
28W
Location Rating
Damp
Dimmable
Yes
Voltage
120V-347V
Lamp Base
Miniature Bi Pin
Lamp Shape
T5
CCT
4000K
Ansi Base
G5
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Hours Rated
50000
CRI
80+
Application
Lighting
Beam Spread
180
Watts
15W
Description
Upgrade your linear lighting with SATCO S19962 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.