
15 Watt, T8, Fluorescent, 6500K Daylight, 76 CRI, Medium Bi Pin base
Mfr # S7950
Zoro # G914836457
product price: $2.69
/eaSold in multiples of 24 for $64.56
Key Features
Bulb Shape
T8
Watts
15W
Bulb Base Type
Medium Bi Pin
Color Temperature
Daylight
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7950
Zoro #
G914836457
UPC #
45923079504
Country of Origin
China
Dimensions
Length
17.78 in
Outside Dia.
1 in
Details
Bulb Shape
T8
Watts
15W
Bulb Base Type
Medium Bi Pin
Color Temperature
Daylight
Dimmable
Non-Dimmable
Lumens
750L
Rated Life
7500
Color
White
Standards
Dry;RoHS
Application
Lighting
CCT
6500K
Damp/Wet Rating
Dry
Operating Temperature
Ballast Dependent
ANSI Base
G13
Lamp Count
1
Beam Spread
360
Finish
White
CRI
76
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, OR, VT, RI, MN, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.