Zoro Homepage

150W LED Hi-Pro Temp Work Light, 5000K, Corncob Shape, 80 CRI, Orange Finish

  • Mfr # S13172

  • Zoro # G214885896


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Lumens
15000L
Lamp Included
Integrated
For Use With
Lighting
Height
12.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13172
Zoro #
G214885896
UPC #
45923131721
Country of Origin
Thailand

Dimensions

Height
12.13 in
Width
5.12 in
Body Dia.
5.12 in

Details

Voltage
120V-277V
Lumens
15000L
Lamp Included
Integrated
For Use With
Lighting
Connector Type
Plug In
Lamp Watts
150W
Lens Material
Polycarbonate (PC)
Color
Orange
Base Style
Utility
Flashlight Body Material
Aluminum / Polycarbonate (PC)
Standards
cULus - Classified;FCC;Damp;RoHS
Lamp Shape
Corncob
Lamp Count
1
Shade/Lens Finish
Frosted
CCT
5000K
Lumens Per Watt
100.00 LPW
Location Rating
Damp
CRI
80

Description

Elevate your job-site lighting with SATCO NUVO's PRO Series Temporary Work Light S13172. Designed to withstand tough conditions, this durable yet lightweight lamp is ideal for both indoor and outdoor use. With 150 watts and 15,000 lumens, it provides powerful illumination to meet your specific lighting needs wherever you require it. Constructed for rapid heat dissipation, the lamp also features a 15-foot quick-connect power cord for easy setup and a spring-loaded folding handle for effortless installation and maneuverability. Offering 360-degree illumination, this lamp includes integrated 4kV surge protection and IP65-rated connectors, allowing multiple units to link together seamlessly to illuminate expansive workspaces.


  • •Range Voltage 120V-277V
  • •600W Replacement Wattage
  • •Plug-In or Direct Wire
  • •360 Degree Beam Spread
  • •4 Connectable Units at 120V; 8 Connectable Units at 277V
  • •4kV Surge Protection Rating
  • •Constructed for Rapid Heat Dissipation
  • •50,000 Hour Functional Life
  • •5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.