Zoro Homepage

150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish

  • Mfr # S1921

  • Zoro # G0957128


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Light Technology
Halogen
Bulb Shape
T4.5
Bulb Base Type
Bayonet Double Contact
Light Appearance
Warm White
Watts
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1921
Zoro #
G0957128
UPC #
045923019210
Country of Origin
China

Dimensions

Length
2.41 in
Light Bulb Dia.
0.56 in
Diameter
0.56 in
Max. Overall Bulb Length
2.41 in

Description

Bulb,Halogen,150W,T4 1/2,Bayonet Double

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.