Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish

  • Mfr # S3108

  • Zoro # G0957286


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Bulb Shape
T4.5
Bulb Base Type
Mini Candelabra
Lumens
2700L
Material
Glass / Metal
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3108
Zoro #
G0957286
UPC #
045923031083
Country of Origin
China

Dimensions

Length
2.72 in
Light Bulb Dia.
0.56 in

Details

Bulb Shape
T4.5
Bulb Base Type
Mini Candelabra
Item
Bulb,Halogen,150W,T4 1/2,Mini Cand Base
Lumens
2700L
Material
Glass / Metal
Bulb Finish
Clear
Standards
Damp Rating
Voltage
120V
Bulb Amps
1.250A
Application
Lighting
Average Bulb Life
2000
Dimmable
Yes
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Filament Type
CC-8
Location Rating
Damp
CRI
100

Description

Bulb,Halogen,150W,T4 1/2,Mini Cand Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.