Zoro Homepage

152W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable

  • Mfr # S13154

  • Zoro # G703566213


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
152
Bulb Base Type
Mogul Extended
Bulb Shape
Type B
Bulb Housing
Plastic and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13154
Zoro #
G703566213
UPC #
45923131547
Country of Origin
China

Dimensions

Length
9.33
Bulb Dia.
7.91

Description

Satco's next generation of High Bay/Low Bay LED lamps delivers more on every level. Lumen output has improved, meaning better LED efficiency than previous generations. The redesigned heat dissipation feature means a cooler-running, longer -lasting lamp. This is the lamp needed for the most difficult lighting situations-warehouses, gymnasiums, health clubs, factories, and arenas- and it succeeds with up to 25,000 lumens of LED-efficient light. These lamps are dimmable, meet DLC 5.1 requirments and last up to 50,000 hours, reducing maintenance and eergy costs.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.