Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.5W A19 LED Light Bulb - Medium Base - Frost Finish, PK4

  • Mfr # S8490

  • Zoro # G0968023


product price: $24.59
/pk 4, $6.15/ea

Key Features

Voltage
120V
Watts
15.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8490
Zoro #
G0968023
UPC #
045923084904
Country of Origin
China

Dimensions

Length
4.63 in
Bulb Dia.
2.38 in

Details

Item
Bulb,LED,15.5W,A19,Medium Base,Type,Package Quantity 4
Voltage
120V
Watts
15.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
1490L
Rated Life
15000
Light Technology
LED
Wattage Equivalency
3800W HAL
Energy Star Compliant
No
Color Rendering Index
90+
Indoor/Outdoor Usage
Indoor
Standards
cULus; Damp Rating
For Enclosed Fixtures
Yes
Bulb Beam Angle
220 Degrees
Bulb Finish
Frost
Light Color
Cool White
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
100 watts
Maximum Operating Temperature
45 degrees celsius
CA Title 20 Compliant
Yes

Description

Bulb,LED,15.5W,A19,Medium Base,Type,Package Quantity 4, Wattage Equivalency 3800W HAL, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.