Zoro Homepage

15.5W A19 LED Light Bulb - Medium Base - Frost Finish, PK4

  • Mfr # S8568

  • Zoro # G0967917


product price: $25.79
/pk 4, $6.45/ea

Key Features

Voltage
120V
Watts
15.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8568
Zoro #
G0967917
UPC #
045923085680
Country of Origin
China

Dimensions

Length
4.63 in
Bulb Dia.
2.38 in

Details

Item
Bulb,LED,15.5W,A19,Medium Base,Type,Package Quantity 4
Voltage
120V
Watts
15.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
1490L
Rated Life
15000
Light Technology
LED
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
3800W HAL
Color Rendering Index
90+
Energy Star Compliant
No
Standards
cULus; Damp Rating
Bulb Finish
Frost
Bulb Beam Angle
220 Degrees
Rough Service
Yes
Light Color
Natural Light
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
100 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
CA Title 20 Compliant
Yes

Description

Bulb,LED,15.5W,A19,Medium Base,Type,Package Quantity 4, Wattage Equivalency 3800W HAL, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.