15W 4 Foot T8 LED 4000K CCT Medium Bi Pin Base Ballast Bypass Sngle or Double Ended Wiring 120-277V

  • Mfr # S39919

  • Zoro # G115839172


product price:  $7.79
/ea
Sold in multiples of 25 for $194.75

Key Features

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S39919
Zoro #
G115839172
UPC #
045923399190
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
Cool White; 4000K
Lumens
2200L
Rated Life
50000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Finish
Gloss White
Standards
cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;DLC;NSF
Wattage Equivalency
25W/28W/30W/32W
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Light Color
Cool White
Bulb Beam Angle
210°
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Material
Glass
ANSI Base
G13
For Use With
Lighting
Application
Lighting
Color
White
Operating Temperature
-20C (-4F) to +45C (+113F)
Location Rating
Damp

Description

SATCO's S39919 LED Type B ballast bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. They are engineered for single or double-ended wiring options and will not light unless ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will benefit from immediate energy savings and less maintenance.


  • 4-ft length
  • 15W
  • 25W/28W/30W/32W Fluorescent Replacement
  • Ballast Bypass Type B
  • 120-277V Range Voltage
  • Damp Location Rated
  • Suitable for use in enclosed fixtures
  • rated for use in damp locations
  • Glass Tube
  • 210-degree beam angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.