
15W 4 Foot T8 LED 5000K CCT Medium Bi Pin Base Ballast Bypass Sngle or Double Ended Wiring 120-277V
Mfr # S39920
Zoro # G815839151
product price: $7.49
/ea
Sold in multiples of 25 for $187.25
Key Features
Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S39920
Zoro #
G815839151
UPC #
045923399206
Country of Origin
China
Dimensions
Length
47.78 in
Bulb Dia.
1 in
Description
SATCO's S39920 LED Type B ballast bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. They are engineered for single or double-ended wiring options and will not light unless ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will benefit from immediate energy savings and less maintenance.
- 4-ft length
- 17W
- 25W/28W/30W/32W Fluorescent Replacement
- Ballast Bypass Type B
- 120-277V Range Voltage
- Damp Location Rated
- Suitable for use in enclosed fixtures
- rated for use in damp locations
- Glass Tube
- 210-degree beam angle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.