15W 48 Inch T8 LED 35K/40K/50K CCT Selectable Ballast Bypass with Battery Backup G13 Base 120-277V

  • Mfr # S11730

  • Zoro # G012109996


product price:  $78.69
/ea
Sold in multiples of 20 for $1,573.80
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11730
Zoro #
G012109996
UPC #
45923117305
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1.13 in

Details

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
3500K/4000K/5000K
Lumens
1850L/2000L/1900L
Rated Life
50000
Light Technology
LED
Bulb Finish
White
Wattage Equivalency
75W
Bulb Primary Application
Lighting
Standards
cULus - Classified, cETLus - Listed, cRUus - Recognized Component, FCC, Damp, RoHS, DLC, NSF, IP20
Light Color
Neutral White To Natural Light
Shatter-Resistant
Yes
Bulb Beam Angle
140 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor
Color Rendering Index
83
For Enclosed Fixtures
Yes
For Use With
Indoor Lighting
IP Rating
IP20
Lens Material
Polycarbonate (PC)
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
75W
UL 1993 Environmental Rating
Damp Rated

Description

Satco Nuvo's T8 lamps with Battery Backup are the logical choice for commercial installations. Providing up to 90-minutes of illumination in the event of a power failure, these lamps are ideal for use where backup lighting is essential. Available in 15W and 17W options, both are designed to replace our most popular T8 and T12 fluorescent lamps, with the 17W model offering the option of higher lumen output. These new lamps have Increased safety and energy efficiency while reducing maintenance costs. This T8 is an easy-to-install fluorescent alternative.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products