15W CA8 Incandescent, Clear, 1500 Avg. Hrs, 100 Lu, Candelabra base, 120V, 2-Card

  • Mfr # S3773

  • Zoro # G014581806


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Voltage
120V
Watts
15W
Bulb Shape
CA8
Color Temperature
Warm White
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3773
Zoro #
G014581806
UPC #
45923037733
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3.63 in
Light Bulb Dia.
1 in

Details

Voltage
120V
Watts
15W
Bulb Base Type
Candelabra
Bulb Shape
CA8
Color Temperature
Warm White
Dimmable
Yes
Lumens
100L
Bulb Color Temp.
2700K
Standards
RoHS
Bulb Beam Angle
360
ANSI Code
E12
Average Bulb Life
1500
Bulb Primary Application
Lighting
Bulb Finish
Clear
Lamp Count
2
CRI
100

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.