15W LED Fire Rated 6 In Direct Wire Directional Downlight Round White CCT Sel Dim 120V

  • Mfr # S11881

  • Zoro # G412110011


product price: $46.99
/ea

Key Features

Voltage
120V
Width
7.48 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11881
Zoro #
G412110011
UPC #
45923118814
Country of Origin
Viet Nam

Dimensions

Width
7.48 in
Outside Diameter
7.48 in

Details

Lumens
1280
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Round
Housing Material
Aluminum
CRI
90
Watts
15W
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Features
Sloped Ceiling Compatible
Color
White
Application
Lighting
Style
Utility
Lamp Shape
Integrated LED
Location Rating
Wet
Shade / Lens Finish
Frost
Lamp Base
Integrated
Installation Type
Down

Description

SATCO NUVOs S11881 6-inch Round Fire Rated Directional Downlight is the perfect solution to increase safety and offer focused light. Designed to provide exceptional illumination, this downlight also provides two hours of protection in the event of a fire. Improve illumination and peace of mind in residential, multi-family and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.