Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Satco 15W PAR38 LED Yellow 40' beam Medium 120V S9484

15W PAR38 LED Yellow 40' beam Medium 120V (Discontinued)

  • Mfr # S9484
  • Zoro # G3409758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9484
Zoro #
G3409758
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Bulb Dia.
4 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Technology
LED
Dimmable
Yes
Light Distribution
40 Degrees Beam Spread
Type
Flood and Spot
Voltage
120V AC
Watts
15 W
Light Technology
LED
Light Appearance
Yellow
Lumens
500 lm
Average Bulb Life
25,000 hr.
Bulb Beam Angle
40 Degrees
Item
LED Bulb
Bulb Primary Application
Bug Light
Wattage Equivalency
90W INC
Overall Bulb Base Type
Medium Screw
Rated Life
25,000 hr
Color Temperature
3,000 K
Shatter-Resistant
No
Overall Bulb Shape
PAR
Trade Number
15PAR38/LED/40'/YELLOW/120V

Description

LED Bulb, PAR38 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 3000K, 500 lm, Wattage Equivalency 3800W HAL, Watts 15 W, 120 V AC, Bulb Beam Angle 40 Degrees , Dimmable Yes, Bulb Designation 15PAR38/LED/40'/YELLOW/120V, Bulb Primary Application Bug Light, Bulb Type Reflector, 4 3/4 in Bulb Dia., 5 1/4 in Overall Length, Rated Life 25,000 hr, Shatter-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.