
15W T8 LED; 48 Inch 35K/40K/50K CCT Selectable Medium Bi Pin Base Type B Ballast Bypass 120-277V
Mfr # S11732
Zoro # G522577162
product price: $97.59
/ea
Sold in multiples of 12 for $1,171.08
Free Shipping & Returns
Key Features
CCT
3500K/4000K/5000K
Ballast Type
Type B
Operating Temp.
0C (+32F) to +45C (+113F)
Lumens
2000L
Lamp Base
Medium Bi Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11732
Zoro #
G522577162
UPC #
045923117329
Country of Origin
Viet Nam
Dimensions
Outside Dia.
1.16 in
Length
47.78 in
Details
CCT
3500K/4000K/5000K
Ballast Type
Type B
Operating Temp.
0C (+32F) to +45C (+113F)
Lumens
2000L
Lamp Base
Medium Bi Pin
ANSI Base Type
G13
Beam Spread
140
Rated Life
50000
Damp/Wet Rating
Damp
For Use With
Lighting
Application
Lighting
Color Temp.
Neutral White to Natural Light
Lamp Shape
T8
CRI
80+
Voltage
120V-277V
Color
Frost
Finish
Frost
Watts
15W
Material
Aluminum / Polycarbonate (PC)
Standards
cRUus - Recognized Component; cULus - Certified; cULus - Classified; FCC; Damp; RoHS; DLC; NSF; IP20
Description
SATCO NUVO's S11732 LED T8 Lamps with Emergency Battery Backup are UL924 listed for use in emergency lighting applications. Custom lamp holders and set screws lock the lamp in place for a secure installation, and lamps feature red endcaps so they can be easily identified when inspected and maintained. The test button allows for easy testing of the battery so that you can be confident in the lamp's performance in the event of a power failure.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.