15W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET

  • Mfr # S11763

  • Zoro # G311233385


product price:  $12.95
/ea
Sold in multiples of 25 for $323.75

Key Features

Voltage
120V-277V
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Plastic
Color Temperature
3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11763
Zoro #
G311233385
UPC #
045923117633
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Plastic
Color Temperature
3500K/4000K/5000K
Dimmable
Yes
Lumens
2150L/2200L/2200L
Rated Life
50000 hrs
Light Technology
LED
Bulb Finish
White
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Light Color
Neutral White to Natural Light
Bulb Designation
T8
Shatter-Resistant
Yes
Light Distribution
180 Degrees Beam Spread
Standards
cULus - Listed, cULus - Classified, cETLus - Listed, FCC, DLC, NSF, IP20
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
180
Color Rendering Index
83
Wattage Equivalency
75W
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
75 watts
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's premium LED T8 dual mode lamps offer the most versatility of any linear replacement lamp on the market. These lamps are compatible with ballasts and in ballast bypass systems with single or double-ended wiring to maximize ease of installation. Choose from two, three, or four foot lengths and select 3500K/4000K/5000K during installation for immediate energy savings anywhere fluorescent lamps were used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.