
16 Watt PL 4-Pin LED 1800 Lumens G24q Base CCT Selectable White Finish 120-277 Volts
Mfr # S21412
Zoro # G412110097
product price:Â $21.89
/eaKey Features
Voltage
120V-277V
Watts
16W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Aluminum / Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21412
Zoro #
G412110097
UPC #
45923211645
Country of Origin
China
Dimensions
Length
6.76 in
Bulb Dia.
2.36 in
Description
SATCO NUVO's Dual Position 16W 4-pin PL Lamp is the perfect blend of flexibility, functionality and innovation. Designed with versatility in mind, this lamp features a 90 degree rotatable head that allows light to be directed as needed in both vertical and horizontal applications. The lamp also extends lengthwise and offers a rotatable base to accommodate centering illumination in horizontal installations. To make it the ultimate pin-based solution, this lamp can be installed in ballast bypass and ballast compatible configurations. Five CCT selectable and dimmable with select ballasts, SATCO NUVO's Dual Position Lamp is the ideal choice for any environment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.