16 Watt PLL LED - 2G11 Base - 30K/35K/40K/50K/65K CCT Selectable - Ballast Bypass - 120-277 Volt
- Mfr # S18422
- Zoro # G214810683
Key Features
Specifications
Details
- MFR #
- S18422
- Zoro #
- G214810683
- UPC #
- 45923184222
- Country of Origin
- China
- Voltage
- 120V to 277V
- Watts
- 16W
- Bulb Base Type
- 2G11
- Bulb Shape
- T5
- Bulb Housing
- Glass
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Dimmable
- Non-Dimmable
- Lumens
- 1900/1950/2000
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Standards
- cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF
- Light Color
- Frost
- Bulb Finish
- Frost
- Bulb Beam Angle
- 115 Degrees
- Color Rendering Index
- 80
- For Enclosed Fixtures
- Yes
- Bulb Primary Application
- Lighting
- Indoor/Outdoor Usage
- Indoor
- For Use With
- Lighting
- Lumen Selectable
- Yes
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Selectable
- Yes
- UL 1993 Environmental Rating
- Damp
Dimensions
- Length
- 16.4 in
- Bulb Dia.
- 1.72 in
Description
SATCO|NUVO’s innovative S18422 16W PLL lamp offers an easy solution for upgrading older luminaires to the energy-efficient benefits of LED technology. By utilizing a Type B ballast bypass, this lamp will replace outdated, less efficient CFL tubes, consuming less energy while significantly extending the lifespan of the lamp. Available in five CCT options, users can customize their lighting environment with color temperatures ranging from a warm 3000K to a crisp daylight white of 6500K. Designed for use in enclosed fixtures, this lamp ensures safe and efficient operation. The durable PET coated glass tubing enhances light quality and provides higher heat resistance. The exceptional versatility and energy savings of this lamp make it an ideal choice for both residential and commercial applications.
- • 5 CCT Selectable
- • Type B Ballast Bypass
- • Suitable for Use in Enclosed Fixtures
- • Frosted PET Glass Tubing
- • 2G11 Pin Base
- • Damp Location Rated
- • 50,000 Hour Functional Life
- • 5 Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.