Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Watt T12 LED 3K/4K/5K/65K CCT Selectable G13 Base, 2PK

  • Mfr # S26500

  • Zoro # G522576264


product price: $17.85
/pk 2, $8.93/ea
Sold in multiples of 6 for $107.10

Key Features

Outside Dia.
1.42 in
For Use With
Lighting
Lumens
1700L/1700L/1800L/1800L
Base Type
G13
CRI
80+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26500
Zoro #
G522576264
UPC #
045923265006
Country of Origin
Viet Nam

Dimensions

Outside Dia.
1.42 in
Length
47.74 in

Details

For Use With
Lighting
Lumens
1700L/1700L/1800L/1800L
Base Type
G13
CRI
80+
Operating Temperature
-20C (-4F) to +45C (+113F)
Incandescent Equivalent
40W
Dimmable
Yes
Lamp Count
2
Lamp Base
Medium Bi Pin
Beam Spread
240
Standards
cETLus, FCC, Damp, RoHS, NSF
Color Temperature
Soft White to Daylight
Voltage
Ballast Dependent
Damp/Wet Rating
Damp
Rated Life
36000 hr
Application
Lighting
Finish
Frost
Lamp Shape
T12
CCT
3000K/4000K/5000K/6500K
Color
White
Watts
16W
Material
Glass

Description

SATCO NUVO's S26500 LED T12 ballast compatible lamps are direct replacements for T12 linear fluorescent. Offered in a frosted white finish, these lamps are also PET coated and NSF rated. This 4' model comes with a medium bi-pin base, and is conveniently sold in two-packs, making these lamps make replacing traditional tubes an easy choice.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.