
16/20/24 Watt LED Remote Driver Downlight 27K/30K/35K/40K/50K CCT Field Selectable Square
Mfr # S11675
Zoro # G416383589
product price: $66.95
/eaKey Features
Housing Material
Aluminum
CRI
90+
Color Temperature
2700K/3000K/3500K/4000K/5000K
Height
3.62 in
Voltage
120V-277V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11675
Zoro #
G416383589
UPC #
45923116759
Country of Origin
Thailand
Dimensions
Height
3.62 in
Width
4.8 in
Length
4.8 in
Details
Housing Material
Aluminum
Item
Recessed Lighting
CRI
90+
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V-277V
Lumens
1300L/1600L/2000L
Finish
Brushed Nickel
Watts
16W/20W/24W
Shape
Square
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus - Listed;FCC;NEC;IC;AT
Location Rating
Wet
Lamp Type
Integrated LED
Sloped Ceiling Compatible
No
Shade Finish
Clear Prismatic
Description
SATCO NUVO S11675 LED Architectural Downlights offer a high lumen output, making them ideal for high ceiling applications. With a 40-degree beam angle, these downlights provide ample illumination in residential, hospitality and retail applications. Choose from three wattages and five color temperatures at installation to create the desired ambient experience. Available in a variety of shapes and professional finishes.
- Square Trim, Brushed Nickel Finish
- High Output: 1300/1600/2000 Lumens
- 16W/20W/24W Wattage Selectable (125W Replacement)
- 2700K/3000K/3500K/4000K/5000K CCT Selectable
- Dual-Dimming
- 90 CRI
- 40-Degree Beam Angle
- Aluminum Trim with Polycarbonate Lens
- FT6 Cable Included for Commercial Plenums
- NEC Compliant Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.