Zoro Homepage
This item is Discontinued.
Satco 1.6W JC LED 5000K G4 12V S9543

1.6W JC LED 5000K G4 12V (Discontinued)

  • Mfr # S9543
  • Zoro # G3410449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9543
Zoro #
G3410449
UPC #
45923095436
Country of Origin
China

Dimensions

Length
1.44 in.

Details

Item
LED JC Bulb,16W,12V,T3 G4,5000K,Dim
Voltage
12V
Watts
1.6W
Bulb Base Type
G4
Bulb Shape
T3
Color Temperature
5000K
Dimmable
Yes
Lumens
200 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Appearance
5000K, Natural Light
Bulb Technology
LED
Type
Mini and Candle
Average Bulb Life
25,000 hr.
Light Distribution
360 Degrees Beam Spread
Bulb Color Temp.
5000K
Bulb Finish
Clear
Wattage Equivalency
3800W HAL
Bulb Beam Angle
360
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Light Color
Natural Light
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Incandescent Wattage Equivalency
10 watts
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit

Description

LED JC Bulb,16W,12V,T3 G4,5000K,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.