Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.6W LED MR11 LED 3000K 40' beam G4 12V

  • Mfr # S9550

  • Zoro # G3410458


product price: $10.42
/ea

Key Features

Voltage
12V AC
Watts
1.6 W
Bulb Base Type
2-Pin (G4)
Bulb Shape
MR11
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9550
Zoro #
G3410458
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
1 1/2 in
Overall Length
1 1/2 in

Details

Item
Compact LED Bulb
Voltage
12V AC
Watts
1.6 W
Bulb Base Type
2-Pin (G4)
Bulb Shape
MR11
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
200 lm
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
40 Degrees Beam Spread
Type
Track and Recessed
Light Appearance
3000K, Warm White
Bulb Beam Angle
40 Degrees
Color Rendering Index
80+
Bulb Finish
Clear
Standards
cETLus
Wattage Equivalency
3800W HAL
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
MR11
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Energy Star Compliant
No
Light Color
White
For Use With
Damp Environments
Compliance Type
CA Title 20
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
10W

Description

LED Bulb,1.6W,12V,MR11,G4,30K,40D,Dim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.