Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16W PL LED Light Bulb - G24q (4-Pin) Base - Frost Finish

  • Mfr # S21406

  • Zoro # G7411934


product price: $22.95
/ea

Key Features

Voltage
120V-277V
Watts
16W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21406
Zoro #
G7411934
UPC #
045923224065
Country of Origin
China

Dimensions

Length
5.19 in
Bulb Dia.
3.75 in

Details

Item
Bulb,LED,16W,PL,G24q,4-Pin Base,LED CF
Voltage
120V-277V
Watts
16W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Unavailable
Color Temperature
Cool White
Dimmable
Non-Dimmable
Lumens
1850L
Rated Life
50000
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Energy Star Compliant
No
Bulb Finish
Frost
Color Rendering Index
82
Standards
cULus, UL Damp Rated
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Bulb Beam Angle
100 Degrees
Light Color
Cool White
Features
Lensed Lamp
Housing Color
White
Lamp Ballast Type
Type A
Power Factor
0.9
Incandescent Wattage Equivalency
100 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp
Fluorescent Equivalent
42W
Bulb Operating Position
Base Up or Down

Description

Bulb,LED,16W,PL,G24q,4-Pin Base,LED CF, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.