Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16W PLL LED 2G11 Base 30K/35K/40K/50K/65K CCT Selectable Type A/B 120-277V

  • Mfr # S18418

  • Zoro # G122807669


product price: $21.45
/ea

Key Features

ANSI Base
2G11
Material
Glass / Plastic
Location Rating
Damp
Color
White
Beam Spread
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18418
Zoro #
G122807669
UPC #
045923184185
Country of Origin
China

Dimensions

Outside Dia.
1.72 in
Length
16.6 in

Details

ANSI Base
2G11
Material
Glass / Plastic
Location Rating
Damp
Color
White
Beam Spread
160
Standards
cULus - Certified, cULus - Classified, FCC, Damp, RoHS, NSF, IP20
Lamp Count
1
Rated Life
50000
Lamp Base
2G11
Dimmable
Yes
Finish
Frost
Watts
16 W
Fluorescent Equivalent
36W
Color Temperature
Soft White to Daylight
CRI
80+
Lumens
2000L
CCT
3000K/3500K/4000K/5000K/6500K
For Use With
Lighting
Application
Lighting
Voltage
120V-277V
Lamp Shape
T5
Operating Temperature
-20C (-4F) to +45C (+113F)

Description

SATCO NUVO'S LED PLL Lamp S18418 combines high efficiency with versatile performance for today's commercial lighting needs. Designed with Type A+B ballast compatibility, this 16-watt lamp operates with most electronic ballasts or can be wired for direct line voltage, making upgrades and retrofits straightforward and reliable. The all-glass T5 lamp construction and the 2G11 base ensure durability, exceptional light quality, and NSF approval for use in food service and sensitive environments. Delivering 2000 lumens, it provides brightness equivalent to a traditional 36W fluorescent tube. With 5 CCT selectable options from soft white 3000K to daylight 6500K, a rated lifespan of 50,000 hours, this lamp delivers long-lasting, energy-saving illumination that adapts to a wide range of spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.