Zoro Homepage

16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish

  • Mfr # S16505

  • Zoro # G7411846


product price: $20.15
/ea

Key Features

Voltage
120V-277V
Watts
16W
Bulb Base Type
G10q (4-Pin)
Bulb Shape
T9
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16505
Zoro #
G7411846
UPC #
045923165054
Country of Origin
China

Dimensions

Length
11.75 in
Bulb Dia.
1.13 in

Details

Item
Bulb,LED,16W,T9,4-Pin Base,LED CFL Repla
Voltage
120V-277V
Watts
16W
Bulb Base Type
G10q (4-Pin)
Bulb Shape
T9
Bulb Housing
Unavailable
Color Temperature
6500K
Dimmable
Non-Dimmable
Lumens
1760L
Rated Life
50000
Light Technology
LED
Color Rendering Index
80
Bulb Beam Angle
135 Degrees
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Standards
cETLus - Classified, UL Damp Rated
Wattage Equivalency
3800W HAL
Bulb Finish
Frost
Incandescent Wattage Equivalency
100 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Fluorescent Equivalent
32W

Description

Bulb,LED,16W,T9,4-Pin Base,LED CFL Repla, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.