Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt

  • Mfr # S11767

  • Zoro # G210018939


product price: $9.79
/ea
Sold in multiples of 25 for $244.75

Key Features

Voltage
120-277
Watts
17 watts
Bulb Base Type
G13
Bulb Shape
Type B
Bulb Housing
Glass / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11767
Zoro #
G210018939
UPC #
45923117671
Country of Origin
China

Dimensions

Length
47.17 in
Bulb Dia.
1 in

Details

Voltage
120-277
Watts
17 watts
Bulb Base Type
G13
Bulb Shape
Type B
Bulb Housing
Glass / Plastic
Color Temperature
3000K/3500K/4000K/5000K/6500K
Lumens
2100L/2100L/2200L/2200L/2200L
Rated Life
50000
Light Technology
LED
For Enclosed Fixtures
Yes
Light Color
Warm White To Daylight
Wattage Equivalency
45W INC
Color Rendering Index
80
Bulb Beam Angle
0 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Finish
Frost
Standards
cULus - Classified ; RoHS ; FCC; NSF Approved
Bulb Primary Application
Indoor Lighting
DLC ID
S-J4M2XF
Vapor Tight Rated
No
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
90 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's Type B Ballast Bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. They are engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. You can choose from 3000K, 3500K, 4000K, 5000K, and 6500K color temperatures at installation. They are available in two-, three-, and four-foot lengths for immediate energy savings in a variety of commercial and industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.