Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17/20.5/25W Selectable LED HID Replacement, ED28, CCT Selectable, Mogul Extended Base, 120-277V

  • Mfr # S13195

  • Zoro # G014810623


product price: $48.35
/ea

Key Features

Voltage
120V-277V
Watts
17W/20.5W/25W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13195
Zoro #
G014810623
UPC #
45923131950
Country of Origin
China

Dimensions

Length
9.92 in
Bulb Dia.
3.58 in

Details

Voltage
120V-277V
Watts
17W/20.5W/25W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
3000K/4000K/5000K
Dimmable
Yes-Dimmable
Lumens
3100L/3700L/4500L
Rated Life
50000
Light Technology
LED
Bulb Beam Angle
360 Degrees
Color Rendering Index
80
Bulb Operating Temp. Range
-30°C to +45°C
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Soft White To Natural Light
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Wattage Equivalency
50W/70W/100W
Standards
cETLus - Listed;FCC;Wet;RoHS;DLC
Color
Clear
For Use With
Lighting
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
UL 1993 Environmental Rating
Wet

Description

SATCO NUVO's LED HID Replacement Lamps are an energy efficient alternative to traditional HID lamps. This field selectable ED28 model is designed for use in type B ballast bypass applications, to make the transition to LED lamps easy. Enjoy long-lasting and low-maintenance lighting in warehouses, post top and area lights, gymnasiums and more.


  • •Field Selectable - Wattage and CCT Selectable
  • •Type B - Ballast Bypass
  • •Range Voltage 120V-277V
  • •360-Degree Illumination
  • •Wet Location Rated
  • •Universal Operating Position
  • •Glass Lamp
  • •EX39 Mogul base
  • •Rated for Use in Enclosed Fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.