Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175 W BR38 Incandescent - Red Heat - 5000 Hours - Medium Base - 120V

  • Mfr # S4751

  • Zoro # G0962868


product price: $9.19
/ea

Key Features

Voltage
120V
Dimmable
Yes
Bulb Finish
Red Heat
Bulb Beam Angle
0
Max Overall Bulb Length
5.31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4751
Zoro #
G0962868
UPC #
045923047510
Country of Origin
China

Dimensions

Max Overall Bulb Length
5.31 in.
Light Bulb Dia.
4.75 in.

Details

Item
Bulb,Incandescent,175W,BR38,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Finish
Red Heat
Bulb Beam Angle
0
Bulb Amps
1.458A

Description

Bulb,Incandescent,175W,BR38,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.