Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175W Clear ED17 Medium Metal Halide High-Intensity Light Bulb

  • Mfr # S5863

  • Zoro # G821876102


product price: $30.19
/ea

Key Features

Bulb Base Type
Medium
Watts
175W
Bulb Shape
ED17
Max. Overall Bulb Length
5.44 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5863
Zoro #
G821876102
UPC #
45923058639
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.44 in.

Details

Bulb Base Type
Medium
Watts
175W
Bulb Shape
ED17

Description

ED17 medium base metal halide HID (high-intensity discharge) light bulb. Metal halide bulbs improve both lumen and color performance and are used in commercial and industrial applications where better color rendering is critical. Features high efficiency with a pulse start and uniform light distribution. Can be used indoors or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.