Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175W HID Equivalent ED28 Mogul Extended Base LED High-Intensity Light Bulb

  • Mfr # S13190

  • Zoro # G721868764


product price: $84.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13190
Zoro #
G721868764
UPC #
45923131905
Country of Origin
China

Description

LED (light emitting diode) high-intensity replacement light bulb with 360-degree beam spread. Features high lumen omni-directional light ideal for commercial and industrial applications. Replaces HID (high intensity discharge) CFL (compact fluorescent) and incandescent bulbs. Ballast by-pass direct-wire only 120V to 277V. UL (Underwriters Laboratories) approved for totally enclosed fixtures damp location IP65 rated. For indoor or outdoor use - base up base down or horizontal operation. Emits no ultra-violet light contains no mercury. Operating temperature range: -30 Deg (degrees) C (Celsius) to 65 Deg C. Operating frequency: 60 hertz. Non-dimmable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.